Shop All Measuring Wheels
Johnson Level & Tool
Measuring Wheel, Single, 3 ft., Black
Mfr # 1879-0115
Zoro # G3322518
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Circumference 3 ft
- Wheel Dia. 11 1/2 in
- Measuring Units ft
- Handle Extended L 42 in
- Measuring Range 99,999m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1879-0115
- Zoro # G3322518
- UPC # 049448187904
- Country of Origin China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 11 1/2 in |
Length | 21 1/2 in |
Height | 21 1/2 in |
Depth | 4 1/4 in |
Width | 13 in |
Details
Item | Measuring Wheel |
Wheel Circumference | 3 ft |
Measuring Units | ft |
Handle Extended L | 42 in |
Measuring Range | 99,999m |
Type | Single |
Function | Measuring Wheels are Used for Indoor and Outdoor Construction Projects Whenever Long Range Measurements are Required |
Net Weight | 4.41 lb |
Application | Outdoor Applications Include Road Construction, Estimating Parking Lots and Driveway Installations and Resurfacing, Pouring Concrete, Measuring Buildings and Lot Lines, Interior Applications Include Gyms, Commercial Hallways and Residential Room Measurement |
Features | Push Button Reset, Heavy Duty Steel Frame, Solid Aluminum Alloy Wheel, Fold Down Handle for Compact Storage and Portability |
Material | metal |
Records | Inches |
Color | Black |
Description
Measuring Wheel, Single, Wheel Circumference 3 ft., Wheel Dia. 11-1/2 In., Measuring Range 99,999m, Measuring Units ft., Handle Extended L 42 In., Black, Metal, Length 21-1/2 In., Width 13 In., Depth 4-1/4 In., Height 21-1/2 In., Net Weight 4-19/4 In., Measuring Wheels are Used for Indoor and Outdoor Construction Projects Whenever Long Range Measurements are Required, Push Button Reset, Heavy Duty Steel Frame, Solid Aluminum Alloy Wheel, Fold Down Handle for Compact Storage and Portability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 11-1/2" L. (54PN32)
- BLAIR EQUIPMENT CO HOLE CUTTER 7/16" 3PK (BL13206)
- NOVA Mini Cole Jaws (6006)
- SUPER TOOL Silver Deming Drill, 1 Carb Tip, 118pt. (961664)
- JOHNSON LEVEL & TOOL Measuring Wheel 1Ft (1830-2100)
- JOHNSON LEVEL & TOOL Structo-Cast 3' Circ. 12 Dia. Measuring Wheel (1877-0200)
- JOHNSON LEVEL & TOOL Measuring Wheel 3Ft (1877-0200)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- TRUMETER 2600, 360PPR W 8 meter cable Length Measurement (2600-1E0360D)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- Johnson Level & Tool Measuring Wheels