Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Magnetic Pocket Level
Mfr # 1721P
Zoro # G508196363
Sold in multiples of 6 for $124.74
$124.74
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
- Brand Johnson Level & Tool
- MFR # 1721P
- Zoro # G508196363
- UPC # 49448172177
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Use the to check plumb or level accurately and conveniently even in tight spaces Its compact yet heavyduty design makes it the perfect choice when you're working in tight jobsite areas It fits conveniently in your pocket, utility drawer or tool box, or can be worn on your belt using the included belt holster, ensuring its on hand when you need it The level's solid curved block SurroundView vial reflects ambient light in dim environments and is oversized for maximum readability This level is also equipped with rare earth magnets that hold to flat or round ferrous metal surfaces for convenient, handsfree use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- DRILLCO 12mm x 1.25, Metric Tap Se (28E120CS)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (04468)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-9600)
- JOHNSON LEVEL & TOOL Level, Plastic, 24 In L, 3 Vials, Orange (7724-O)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 3Vial, Magnetic, Aluminum (1421-0900)
- JOHNSON LEVEL & TOOL Digital Level, Laser, Electronic, w/Case (40-6080)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 48 In L, 3 Vials, Silver (1300-4800)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- SWANSON TOOL 32" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB32M)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs