Shop All Laser Level Accessories
Johnson Level & Tool
Magnetic Floor Target For Laser Levels
Mfr # 40-6370
Zoro # G2601112
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- Application Laser Brightness
- Characteristics Magnetic
- For Use With Lasers
- Accessory Type Magnetic Floor Target
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6370
- Zoro # G2601112
- UPC # 049448273072
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Height | 4 5/16 in |
Overall Length | 3/8 in |
Overall Width | 2 9/16 in |
Details
Item | Magnetic Floor Target, Red |
Construction | Plastic |
Application | Laser Brightness |
Characteristics | Magnetic |
For Use With | Lasers |
Accessory Type | Magnetic Floor Target |
Compatible with Manufacturer Model Number | Red |
Number of Pieces | 1 |
Color | Red |
Compatible with Level Type | Laser Levels |
Material | Plastic |
Compatible Manufacturer Part Number | Red |
Compatible Manufacturer Model Number | Red |
For Use with Mfr. Model Number | Red |
For Use With Mfr. Model Number | Red |
Description
Magnetic Floor Target, Red, Overall Length 3/8 in, Accessory Type Magnetic Floor Target, Overall Height 4 5/16 in, Overall Width 2 9/16 in, Compatible with Level Type Laser Levels, Material Plastic, Color Red, Compatible with Manufacturer Model Number Red, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- SQUIDS BY ERGODYNE 3155 Lime Elastic Lanyard with Clamp - 2lbs, 10PK (3155PK)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39927CLB144420)
- L.H. DOTTIE L.H. Dottie 3/4'' x 500' Pull Line Measuring Tape (DWP502)
- JOHNSON LEVEL & TOOL Green Beam Laser Enhancement Kit (40-6725)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- JOHNSON LEVEL & TOOL Red Beam Laser Detector, 12V (40-6791)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs