Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Line/Dot Laser Level, Int, Red, 65 ft.
Mfr # 40-6618
Zoro # G5314111
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal
- Leveling Type Manual Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6618
- Zoro # G5314111
- UPC # 049448066186
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 6 1/2 in |
Height | 6 1/2 in |
Length | 4 in |
Overall Width | 9 in |
Overall Height | 5 1/8 in |
Overall Depth | 3 1/2 in |
Description
The Johnson 40-6618 Line/Dot Laser Level is the tool you need to get your flooring project done. The red laser beam makes it easy to see where you are pointing, and the 6 1/2 in. height means that you can stand up while using it. It has a +/-1/16" accuracy at 20 ft, which makes this laser level ideal for projects like laying out tile floors or other indoor projects. The red laser beam offers bright visibility in both interior and exterior applications. The interior/exterior laser class makes it safe for use indoors as well as outdoors, including harsh weather conditions such as rain or snow. With a power source of AA batteries, this line laser runs on standard household batteries so you won't have to worry about finding an outlet close by when working on your project. When it comes to accuracy and portability, the Johnson 40-6618 Line/Dot Laser Level delivers everything you need for getting your flooring project done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG DEEP IM (GP1013MDG)
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E203)
- JOHNSON LEVEL & TOOL Dot Laser Level, Single, Number of Beams 3 (40-6693)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6222)
- JOHNSON LEVEL & TOOL Johnson Laser Level Kit, 100 ft, +/-1/4 in at 35 ft Accuracy, Red Laser (40-0921)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6516)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Ext, Red, 2000 ft. (40-6535)
- MILWAUKEE TOOL M12 Green 360-Degree Single Plane Laser (Tool Only) (3631-20)
- Johnson Level & Tool Rotary and Straight Line Laser Levels