Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Line/Dot Laser Level, Int, Green, 150 ft.
Mfr # 40-6622
Zoro # G5314127
product price: $416.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal
- Leveling Type Manual Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6622
- Zoro # G5314127
- UPC # 049448066223
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 4 in |
Height | 6 1/2 in |
Width | 6 1/2 in |
Overall Height | 5 1/8 in |
Overall Width | 9 in |
Overall Depth | 3 1/2 in |
Description
The Johnson 40-6622 Line/Dot Laser Level is the perfect tool for flooring. You can use it to get straight lines or to create dots on the surface of your choice. The green laser beam has a line and dot pattern, allowing you to mark points with precision. It comes with 3 AA batteries that last up to 150 hours, so you don't have to worry about frequent replacements. The 6 1/2 in. wide level has an interior/exterior switch that allows you to set the mode depending on where you are working. This interior rotary laser also has a manual leveling system that lets you make adjustments when necessary. With its ease of use and long battery life, this Johnson Green Laser Level is the perfect addition to your workshop tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7149)
- ASTRO PNEUMATIC BLADE 6" SERRATED F/1770 (AO17705)
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- DEWALT 23/64" PILOT POINT(R) drill bit (DW1923)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 150' (LDM150)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int/Ext, Red, 800 ft. (40-6690)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6519)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 85' (LDM85)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int, Red, 65 ft. (40-6618)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6222)
- DEWALT 3 Beam Laser Pointer (DW083K)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs