Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Line Laser, Interior, Red, 3A Laser Class
Mfr # 40-6657
Zoro # G1193480
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6657
- Zoro # G1193480
- UPC # 00049448066575
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 2 in |
Thread Size | 5/8"-11 |
Height | 6 in |
Width | 5 in |
Overall Width | 4 1/4 in |
Overall Height | 2 1/16 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 4 3/4 in |
Description
Line Laser, Accuracy +/-1/8 in @ 35 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Greenbrite(R) Technology - 400 Percent More Visible, Locking Compensator Protects Pendulum During Transport, Pulse Mode for use with Line Detector (Sold Separately), While on the Bracket, the Laser can be Raised or Lowered 2 1/2 in and Rotate 360 Degrees , Includes Case, Target, Mounting Strap, Bracket, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer (KFDRB1-1/16HEX-LONG)
- KLEIN TOOLS 3/16-Inch Nut Driver with 6-Inch Hollow Shaft (646-3/16)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6601)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- JOHNSON LEVEL & TOOL Johnson Laser Level Kit, 100 ft, +/-1/4 in at 35 ft Accuracy, Red Laser (40-0921)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6590)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- JOHNSON LEVEL & TOOL Dot Laser, Horizontal/Vertical Projection (40-6641)
- STABILA RF Receiver for LA180L (REC410)
- Johnson Level & Tool Rotary and Straight Line Laser Levels