Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Leveling/Alignment Laser, Int, Red, 150 ft.
Mfr # 40-6222
Zoro # G2725335
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Manual Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6222
- Zoro # G2725335
- UPC # 049448062225
- Country of Origin United States
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 3/4 in |
Width | 3/4 in |
Length | 3 1/4 in |
Overall Width | 3/4 in |
Overall Height | 3/4 in |
Overall Depth | 3 1/4 in |
Description
This Johnson 40-6222 Leveling/Alignment Laser is the perfect tool for installing ceiling tiles and crown molding. The interior laser level features a straight wireway, allowing you to align it easily in any room. It has an accuracy of +/- 1/8 in at 100 ft., with a red laser beam that is aligned to be concentric with the outside diameter of the brass housing. This laser level has a height of 3/4 in. and length of 3 1/4 in., making it easy to store when not in use. The Johnson Leveling Alignment Laser is an essential tool for all your home improvement projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6507)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6519)
- JOHNSON LEVEL & TOOL Dot Laser, Horizontal/Vertical Projection (40-6641)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Green, 50 ft. (40-6210)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 150' (LDM150)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- Johnson Level & Tool Rotary and Straight Line Laser Levels