Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Leveling/Alignment Laser, Int, Red, 150 ft.
Mfr # 40-6220
Zoro # G3009894
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Manual Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6220
- Zoro # G3009894
- UPC # 049448062201
- Country of Origin United States
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 3 1/4 in |
Height | 3/4 in |
Width | 3/4 in |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Overall Depth | 3 1/4 in |
Description
The Johnson 40-6220 Leveling/Alignment Laser is the perfect tool for accurate leveling and alignment. With a long 150 ft range, you can get to hard-to-reach places with ease. The laser beam is aligned to be concentric with the outside diameter of the brass housing, ensuring accuracy. This interior/exterior rotary laser level has an IP67 rating, making it both dustproof and waterproof. It also has a 3a laser class, meaning that it emits low power visible red light which is eye safe. A special feature of this tool is its horizontal and vertical mode operation which allows you to work on two planes at once. The Johnson Alignment Laser is the versatile tool that will meet all your needs when it comes to precision leveling and alignment projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Dies, 1/2"-3/4" BSPT, PK4 (R04200315R)
- K-TOOL INTERNATIONAL Raisd Panel Combo Wrench, 12 pt., 1-13/16" (KTI-41158)
- MAKITA 4-1/2" SJS™II Angle Grinder, 12.0A, Slide, Lock-On (GA4542C)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6222)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Green, 50 ft. (40-6210)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int/Ext, Red, 800 ft. (40-6690)
- JOHNSON LEVEL & TOOL Dot Laser, Horizontal/Vertical Projection (40-6641)
- JOHNSON LEVEL & TOOL Line and Dot Laser, Interior and Exterior (40-6688)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int, Green, 1200 ft. (40-6544)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700DNAJ)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs