Shop All Specialty Levels
Johnson Level & Tool
Level Vial, Acrylic, 2.630 In L, PK10
Mfr # SM252
Zoro # G3555824
product price: $40.15
/pk 10, $4.02/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In-Mounting Base
- Length (In.) 2.63 in
- Width (In.) 0.68 in
- Total Number of Vials 1
- Characteristics Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # SM252
- Zoro # G3555824
- UPC # 094714379101
- Country of Origin Austria
- Category Specialty Levels
Dimensions
Length (In.) | 2.63 in |
Width (In.) | 0.68 in |
Mounting Hole Dia. (In.) | 0.183 in |
Mounting Hole Diameter | 3/16 in |
Overall Diameter | 11/16 in |
Overall Height | 5/8 in |
Overall Length | 2 5/8 in |
Details
Item | Level Vial |
Type | In-Mounting Base |
Total Number of Vials | 1 |
Characteristics | Clear |
Application | Levels in Both Horizontal Planes Simultaneously |
Number of Mounting Holes | 2 |
Thickness (In.) | 0.65 in |
Construction | Acrylic Plastic Body |
Accuracy | 39 Arc Min |
Vial Material | Acrylic |
Includes | Package Quantity 10 |
Number of Centering Circles | 1 |
Color | Clear |
Frame Material | Plastic |
Level Shape | Barrel |
Mount Type | Mounting Hole |
Description
The Johnson SM252 Level Vial is the perfect tool for your next project. The level vial ensures you are working with a perfectly straight line. This level vial is designed to fit in both horizontal planes simultaneously, ensuring you are working with a perfectly straight line. It has an accuracy of 43 arc min and is made of clear acrylic plastic body. The mounting hole dia. measures 0.183 in., while the thickness measures 0.65 in.. The width measures 0.68 in., while the length measures 2.63 in.. With this Johnson SM252 Level Vial, you will be able to work with precision and ease on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930801)
- BOSCH Impact Drivers, 1,860 in-lb, 4.0Ah, 18.0 V (GDX18V-1860CB15)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 0.50"L (2965FH)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.575 In L, PK10 (SM057)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- JOHNSON LEVEL & TOOL MAGNETIC POCKET LEVEL 5"" (500)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 0.960 In L, PK25 (SM920)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.544 In L, PK25 (SM901)
- STANLEY Level Silver I-Beam (42-074)
- Johnson Level & Tool Specialty Levels