Shop All Specialty Levels
Johnson Level & Tool
Level Vial, Acrylic, 2.150 In L, PK10
Mfr # SM250
Zoro # G3545376
product price: $43.95
/pk 10, $4.40/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In-Mounting Base
- Length (In.) 2.15 in
- Width (In.) 0.58 in
- Total Number of Vials 1
- Thickness (In.) 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # SM250
- Zoro # G3545376
- UPC # 094714379118
- Country of Origin Austria
- Category Specialty Levels
Dimensions
Length (In.) | 2.15 in |
Width (In.) | 0.58 in |
Mounting Hole Dia. (In.) | 0.167 in |
Overall Height | 9/16 in |
Overall Diameter | 1/16 in |
Mounting Hole Diameter | 3/16 in |
Overall Length | 2 1/8 in |
Details
Item | Level Vial |
Type | In-Mounting Base |
Total Number of Vials | 1 |
Thickness (In.) | 0.59 in |
Number of Mounting Holes | 2 |
Vial Material | Acrylic |
Accuracy | 37 Arc Min |
Includes | Package Quantity 10 |
Construction | Acrylic Plastic Body |
Characteristics | Clear |
Application | Levels in Both Horizontal Planes Simultaneously |
Frame Material | Plastic |
Level Shape | Barrel |
Color | Clear |
Number of Centering Circles | 1 |
Mount Type | Mounting Hole |
Description
The Johnson SM250 Level Vial is a precision level that allows you to set up and install equipment with ease. The clear acrylic construction of the level vial makes it easy to read and understand. It has an accuracy of 37 arc min, and comes in a pack of 10 units. It has 2 mounting holes that are 0.167 in. in diameter each, allowing for easy installation on almost any surface. The Johnson SM250 Level Vial is the tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- PROTO 1-1/2" Drive Impact Socket Extension, SAE, Black Oxide, 8 in L (J15097P)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 18" x 4" with Camel Back Wood Handle (66-325)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- JOHNSON LEVEL & TOOL MAGNETIC POCKET LEVEL 5"" (500)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.544 In L, PK25 (SM901)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.181 In L, PK10 (SM056)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- DIGI-PAS 2AXIS Smart Master Precision Level, BLUETOOTH, 00002ft 002 mmM, NISTCompliant (2-01501-99)
- Johnson Level & Tool Specialty Levels