Shop All Specialty Levels
Johnson Level & Tool
Level Vial, Acrylic, 1.544 In L, PK25
Mfr # SM906
Zoro # G3558852
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Multi-Pitch
- Total Number of Vials 1
- Includes Package Quantity 25
- Application Levels in Both Horizontal Planes Simultaneously
- Characteristics Yellow Liquid, Lists Measurements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # SM906
- Zoro # G3558852
- UPC # 094714379163
- Country of Origin United States
- Category Specialty Levels
Dimensions
Length (In.) | 1.544 in |
Dia. (In.) | 0.371 in |
Overall Height | 3/8 in |
Overall Length | 1 9/16 in |
Overall Diameter | 3/8 in |
Details
Item | Barrel Vial Level |
Type | With Multi-Pitch |
Total Number of Vials | 1 |
Includes | Package Quantity 25 |
Application | Levels in Both Horizontal Planes Simultaneously |
Characteristics | Yellow Liquid, Lists Measurements |
Accuracy | 38 Arc Min |
Construction | Acrylic Plastic Body |
Vial Material | Acrylic |
Number of Centering Circles | 5 |
Level Shape | Barrel |
Color | Clear |
Liquid Color | Yellow |
Frame Material | Plastic |
Features | Levels in Both Horizontal Planes Simultaneously |
Description
Barrel Vial Level, Overall Height 3/8 in, Overall Length 1 9/16 in, Accuracy 38 Arc Min, Frame Material Plastic, Level Shape Barrel, Liquid Color Yellow, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 5, Number of Mounting Holes Not Applicable, Overall Diameter 3/8 in, Vial Material Acrylic, Color Clear, Features Levels in Both Horizontal Planes Simultaneously, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Bit, No. 2, 1" (19932)
- RIDGID Hook Jaw, For Use With 4A498 Pipe Wrench (31605)
- STANLEY Utility Knife, Metal 4 in L (STHT10424)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- JOHNSON LEVEL & TOOL Cross Check Level, Acrylic, 2-1/4 In, PK10 (SM125)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- JOHNSON LEVEL & TOOL BULLS EYE LEVEL 1-3/8"" (100)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.181 In L, PK10 (SM056)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- J.W. WINCO GN2279-ALN-20-K-30-B Bulls Eye Level (GN2279)
- Johnson Level & Tool Specialty Levels