Shop All Specialty Levels
Johnson Level & Tool
Level Vial, Acrylic, 1.544 In L, PK25
Mfr # SM901
Zoro # G3558021
original price:
$29.17
31% off
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Vials 1
- Accuracy 38 Arc Min
- Characteristics Yellow Liquid
- Application Levels in Both Horizontal Planes Simultaneously
- Construction Acrylic Plastic Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # SM901
- Zoro # G3558021
- UPC # 094714379125
- Country of Origin United States
- Category Specialty Levels
Dimensions
Length (In.) | 1.544 in |
Dia. (In.) | 0.371 in |
Overall Height | 3/8 in |
Overall Length | 1 9/16 in |
Overall Diameter | 3/8 in |
Details
Item | Barrel Vial Level |
Total Number of Vials | 1 |
Accuracy | 38 Arc Min |
Characteristics | Yellow Liquid |
Application | Levels in Both Horizontal Planes Simultaneously |
Construction | Acrylic Plastic Body |
Includes | Package Quantity 25 |
Vial Material | Acrylic |
Number of Centering Circles | 1 |
Color | Clear |
Frame Material | Plastic |
Liquid Color | Yellow |
Level Shape | Barrel |
Description
Barrel Vial Level, Overall Height 3/8 in, Overall Length 1 9/16 in, Accuracy 38 Arc Min, Frame Material Plastic, Level Shape Barrel, Liquid Color Yellow, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 1, Number of Mounting Holes Not Applicable, Overall Diameter 3/8 in, Vial Material Acrylic, Color Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-555 Wire Loop Ties, 16 Gauge 6", 5000/Bundle (12-555)
- WILLIAMS 3/4" Drive 32 Geared Teeth Hand Ratchet, Chrome (H-51B)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- STINGER Stinger 136250 Cap Nailer, 200 Magazine, Nail Fastener (136252)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 0.960 In L, PK25 (SM920)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.180 In L, PK10 (SM100)
- JOHNSON LEVEL & TOOL 48 Bamboo Level (1610-4800)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.590 In L, PK10 (SM053)
- Johnson Level & Tool Specialty Levels