Shop All Specialty Levels
Johnson Level & Tool
Level Vial, Acrylic, 1.375 In L, PK25
Mfr # SM907
Zoro # G3522732
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Vials 1
- Construction Acrylic Plastic Body
- Includes Package Quantity 25
- Dia. (In.) 0.5 in
- Vial Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # SM907
- Zoro # G3522732
- UPC # 094714379170
- Country of Origin United States
- Category Specialty Levels
Dimensions
Length (In.) | 1.375 in |
Dia. (In.) | 0.5 in |
Overall Length | 1 3/8 in |
Overall Height | 1/2 in |
Overall Diameter | 1/2 in |
Details
Item | Barrel Vial Level |
Total Number of Vials | 1 |
Construction | Acrylic Plastic Body |
Includes | Package Quantity 25 |
Vial Material | Acrylic |
Application | Levels in Both Horizontal Planes Simultaneously |
Characteristics | Yellow Liquid |
Accuracy | 38 Arc Min |
Level Shape | Barrel |
Features | Levels in Both Horizontal Planes Simultaneously |
Frame Material | Plastic |
Number of Centering Circles | 1 |
Liquid Color | Yellow |
Color | Clear |
Description
Barrel Vial Level, Overall Height 1/2 in, Overall Length 1 3/8 in, Accuracy 38 Arc Min, Frame Material Plastic, Level Shape Barrel, Liquid Color Yellow, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 1, Number of Mounting Holes Not Applicable, Overall Diameter 1/2 in, Vial Material Acrylic, Color Clear, Features Levels in Both Horizontal Planes Simultaneously, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, 2-56In, Steel, UNC, For 10J330 (8051-02)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (67H70)
- TEKTON 1/2 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA92001)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.575 In L, PK10 (SM057)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- JOHNSON LEVEL & TOOL Level Post Orange Abs Plastic (175-O)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- GEIER & BLUHM Circular Level, 1-7/16 in dia, Two Circles (2-14010)
- Johnson Level & Tool Specialty Levels