Shop All Specialty Levels
Johnson Level & Tool
Level Vial, Acrylic, 1.373 In L, PK25
Mfr # SM905
Zoro # G3538726
original price:
$31.30
46% off
new price: $16.79
/pk 25, $0.67/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Vials 1
- Construction Acrylic Plastic Body
- Application Levels in Both Horizontal Planes Simultaneously
- Includes Package Quantity 25
- Dia. (In.) 0.371 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # SM905
- Zoro # G3538726
- UPC # 094714379132
- Country of Origin United States
- Category Specialty Levels
Dimensions
Length (In.) | 1.373 in |
Dia. (In.) | 0.371 in |
Overall Height | 3/8 in |
Overall Diameter | 3/8 in |
Overall Length | 1 3/8 in |
Details
Item | Barrel Vial Level |
Total Number of Vials | 1 |
Construction | Acrylic Plastic Body |
Application | Levels in Both Horizontal Planes Simultaneously |
Includes | Package Quantity 25 |
Vial Material | Acrylic |
Characteristics | Yellow Liquid |
Accuracy | 38 Arc Min |
Liquid Color | Yellow |
Color | Clear |
Frame Material | Plastic |
Number of Centering Circles | 1 |
Level Shape | Barrel |
Description
Barrel Vial Level, Overall Height 3/8 in, Overall Length 1 3/8 in, Accuracy 38 Arc Min, Frame Material Plastic, Level Shape Barrel, Liquid Color Yellow, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 1, Number of Mounting Holes Not Applicable, Overall Diameter 3/8 in, Vial Material Acrylic, Color Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Linesman Compnd Pliers (DWHT70276)
- GREY PNEUMATIC 3/8" Drive Standard Length Impact Set, Metric, 13 pcs (1203M)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3104)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CE4 WSM33S)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.544 In L, PK25 (SM901)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 0.960 In L, PK25 (SM920)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- BON TOOL Bon 34-218 Bamboo Wood Level, 24" Aluminuminum "i" Beam (34-218)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs