Shop All Specialty Levels
Johnson Level & Tool
Level Vial, Acrylic, 1.246 In L, PK25
Mfr # SM904
Zoro # G3532557
product price: $16.79
/pk 25, $0.67/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Vials 1
- Dia. (In.) 0.37 in
- Construction Acrylic Plastic Body
- Includes Package Quantity 25
- Vial Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # SM904
- Zoro # G3532557
- UPC # 094714379149
- Country of Origin United States
- Category Specialty Levels
Dimensions
Length (In.) | 1.246 in |
Dia. (In.) | 0.37 in |
Overall Height | 3/8 in |
Overall Diameter | 3/8 in |
Overall Length | 1 1/4 in |
Details
Item | Barrel Vial Level |
Total Number of Vials | 1 |
Construction | Acrylic Plastic Body |
Includes | Package Quantity 25 |
Vial Material | Acrylic |
Application | Levels in Both Horizontal Planes Simultaneously |
Characteristics | Yellow Liquid |
Accuracy | 38 Arc Min |
Frame Material | Plastic |
Liquid Color | Yellow |
Number of Centering Circles | 1 |
Color | Clear |
Level Shape | Barrel |
Description
The Johnson SM904 Level Vial is the specialty level you need to get your job done. With it, you can make sure that your project remains flat and steady on both horizontal planes simultaneously. Designed for use in applications such as painting, construction, cabinet making and picture framing, this level has a clear acrylic body with yellow liquid vials. The barrel vial provides accurate readings of 38 arc min in length. This 1.246 in long specialty level is made of durable acrylic plastic for durability and dependability. When it comes to ensuring accuracy on every job site, the Johnson SM904 Level Vial is the one to have.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive, 2" SAE Socket, 6 Points (4064R)
- IRWIN Ship Auger Bit, 13/16 Dia, 7/16 Hex Shank (3043010)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 0.960 In L, PK25 (SM920)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.544 In L, PK25 (SM901)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.590 In L, PK10 (SM053)
- JOHNSON LEVEL & TOOL MAGNETIC POCKET LEVEL 5"" (500)
- J.W. WINCO GN2277-ALN-25-K-30-B Bulls Eye Level (GN2277)
- Johnson Level & Tool Specialty Levels