Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Level, Plastic, 48 In L, 3 Vials, Orange
Mfr # 7748-O
Zoro # G4439066
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy +/-0.125 in
- Color Orange
- Features Frame is Non-Conductive, Will Not Scratch Fine Wood Or Painted Surfaces, Durable Easy-Read Vials, Impact Resistant
- Application General Contractors; Drywallers; Homeowners; Piers; Boat Ramps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 7748-O
- Zoro # G4439066
- UPC # 049448774524
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
The Johnson 7748-O Level is an I-Beam level designed for use by general contractors, drywallers, homeowners and boat ramp piers. The 48 in. level has a total of 3 vials with the top two being horizontal and the bottom one being plumb. It is made of structo-cast plastic that makes it both durable and lightweight. The orange color makes it easy to spot in dimly lit work areas. With its 48 in. length, this I-Beam level will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Precision Steel Machinist, 2", Sq Blade (1100)
- MAKITA DUST BAG (MP122297-2)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- JOHNSON LEVEL & TOOL Aluminum Level, 24 in. L, 3 Vials (1254-2400)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 4 Vials (1411-0900)
- JOHNSON LEVEL & TOOL Pocket Level, 5 In (500)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-7800)
- JOHNSON LEVEL & TOOL 9 Magnet Torpedo Level (1435-0900)
- JOHNSON LEVEL & TOOL Electronic Digital Level, Case, Batteries (40-6060)
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels