Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Level, Plastic, 24 In L, 3 Vials, Orange
Mfr # 7724-O
Zoro # G4439057
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Accuracy +/-0.125 in
- Color Orange
- Features Frame is Non-Conductive, Will Not Scratch Fine Wood Or Painted Surfaces, Durable Easy-Read Vials, Impact Resistant
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 7724-O
- Zoro # G4439057
- UPC # 049448773503
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
This Johnson 7724-O 24 in. Level is the perfect tool for ensuring your projects are straight and level. It has a length of 24 in., +/- 0.125 accuracy, and an orange plastic frame. The 3 vials include 2 level vials and 1 plumb vial to ensure it's completely accurate at all times. Its nonmagnetic feature makes it suitable for use on any surface without affecting its functionality or accuracy. With the Johnson 7724-O Level, you will have everything you need to ensure your projects are on track.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD ROUTER STRGHT 2FLT 5/8"" (12-136)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- ENCORE PACKAGING Specialty Cutter, Slide Knife, Slide, General Purpose (EP-260)
- KRAFT TOOL Magneisum Gunite Smoother Rod, 24 (CC972)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 48 In L, 3 Vials, Silver (1300-4800)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Yellow (1717-4800)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 4 Vials (1411-0900)
- JOHNSON LEVEL & TOOL 9 Magnet Torpedo Level (1435-0900)
- JOHNSON LEVEL & TOOL Torpedo Level, 12 in L, 4Vial, Magnetic, Aluminum (1421-1200)
- WESTWARD Magnetic Torpedo Level, 9 In, 4 Vials (4MRX8)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs