Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Laser Sheave Alignment Tool, Green, 50 ft.
Mfr # 40-6210
Zoro # G2496697
product price: $1,516.99
/ea
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Manual Leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6210
- Zoro # G2496697
- UPC # 049448062102
- Country of Origin United States
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 5/8 in |
Width | 1 3/4 in |
Length | 6 3/4 in |
Overall Width | 1 3/4 in |
Overall Height | 5/8 in |
Overall Depth | 6 3/4 in |
Description
If you are looking for a high-quality laser level, the Johnson 40-6210 Laser Sheave Alignment Tool is what you need. This 50 ft. magnetic sheave alignment laser is designed to meet the needs of your job site. Designed with an IP67 rating, this interior/exterior green laser is both water and dust resistant. With +/-1/16 in accuracy at 10 ft., it will ensure that your projects are done right. It features a 6 3/4 in length and 5/8 in height. The Johnson Green Laser Sheave Alignment Tool is durable and reliable - it's what you need on your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750F4---21)
- DRILL AMERICA 12 Piece Carbon Steel NPT Pipe Tap and Die Set (DWTNPT-SET)
- DEWALT 20V MAX* Compact 3Ah Battery 2-Pack (DCB230-2)
- KLEIN TOOLS 9 Piece Knockout Punch Set with Wrench, 10 ga. (53732SEN)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 150 ft. (40-6650)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int, Green, 1200 ft. (40-6544)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 100 ft. (40-6230)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6605)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 150' (LDM150)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- BOSCH Rotary/Straight Line Laser (GLL100-40G)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs