Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Laser, Red, Horizontal/Vertical Projection
Mfr # 40-6611
Zoro # G6622767
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6611
- Zoro # G6622767
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 3 in |
Height | 3 in |
Length | 3 in |
Thread Size | 1/4"-20 |
Overall Width | 4 3/16 in |
Overall Height | 3 5/8 in |
Overall Depth | 2 5/16 in |
Tripod Thread Size | 1/4"-20 |
Description
Cross Line Laser, Accuracy +/-3/16 in @ 30 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Manual Mode for use at Any Angle, Pendulum Lock Protects Laser During Transport, Includes Case, Laser Glasses, Bracket, Target, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 50 ft, Working Range without Detector - Maximum 50 ft, Mount Type Magnetic, Tripod, Includes Batteries Batteries Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taping Knife, Flexible, 8", Blue Steel (13A728)
- MILWAUKEE TOOL 1/2 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4050)
- FEIN Fein Clamping Screw (30240271000)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13509 (13509)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6507)
- JOHNSON LEVEL & TOOL Dot Laser Level, Int/Ext, Red, 200 ft. (40-6680)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 150 ft. (40-6650)
- JOHNSON LEVEL & TOOL Dot Laser Level, Single, Number of Beams 3 (40-6693)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int, Red, 65 ft. (40-6618)
- LEICA RUGBY Rotary Laser, Exterior, Horizontal (Rugby CLA with CLX500)
- Johnson Level & Tool Rotary and Straight Line Laser Levels