Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Laser, Grn, Horizontal/Vertical Projection
Mfr # 40-6601
Zoro # G6611418
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6601
- Zoro # G6611418
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4"-20 |
Width | 3 in |
Length | 3 in |
Height | 3 in |
Overall Width | 2 3/8 in |
Overall Height | 3 in |
Tripod Thread Size | 1/4"-20 |
Overall Depth | 3 in |
Description
Cross Line Laser, Accuracy +/-3/16 in @ 30 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Greenbrite(R) Technology - 400 Percent More Visible than Red Lasers, Manual Mode for use at Any Angle, Pendulum Lock Protects Laser During Transport, Includes Case, Laser Glasses, Bracket, Target, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 30 ft, Working Range without Detector - Maximum 30 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Long-Handle Ratchet, Polished chrome (CMMT99441)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- JOHNSON LEVEL & TOOL Johnson Laser Level Kit, 100 ft, +/-1/4 in at 35 ft Accuracy, Red Laser (40-0921)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int, Green, 1200 ft. (40-6544)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Int, 50 ft. (40-6200)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 100 ft. (40-6230)
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- Johnson Level & Tool Rotary and Straight Line Laser Levels