Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
I-Beam Level, Number of Vials 3, 24 in. L
Mfr # 1253-2400
Zoro # G3308317
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Accuracy +/-0.012 in
- Color Orange
- Features Ergonomic Cushioned Hand Grips
- Application General contractors; Drywallers; Home Owners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 1253-2400
- Zoro # G3308317
- UPC # 049448125326
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
When you need to get the job done right, the Johnson 24 in. I-Beam Level is your go-to tool. Its aluminum frame and oversized 1/2 in dia vials are durable and long lasting. Featuring a lifetime guarantee, this orange I-beam level has oversized 1/2 in dia vials that make it easy to read measurements even on long runs. With three total number of vials, you can be sure of getting accurate readings every time. The frame is made of heavy duty aluminum for added durability. When you want an I-beam level that will last, choose the Johnson 24 in. I-Beam Level today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX One Bottle Holder Accessory (3321-1)
- SPYDER Hole Saw, Bi-Metal, 2-1/4In (600084CF)
- WIHA Phillips #2 Round (31152)
- RUKO 1/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214801)
- JOHNSON LEVEL & TOOL Johnson 1735-2400 Box Level, 24 In L, 3-Vial, Non-Magnetic, Aluminum, Silver (1705-2400)
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-7800)
- JOHNSON LEVEL & TOOL Torpedo Laser Level (40-0915)
- JOHNSON LEVEL & TOOL 48 Magnet ALU Level (3848)
- JOHNSON LEVEL & TOOL Torpedo Level, 9" L, 3 Vials (1421-0900)
- KAPRO 130 48" Project I-Beam Level (130-62-48)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels