Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
HD Magnetic Aluminum Box Level
Mfr # 9550-4800
Zoro # G101728336
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.029 Degrees /0.5mm/m
- Color Orange
- Features Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips
- Magnetic/Nonmagnetic Magnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 9550-4800
- Zoro # G101728336
- UPC # 049448955046
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Details
Accuracy | 0.029 Degrees /0.5mm/m |
Color | Orange |
Features | Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips |
Magnetic/Nonmagnetic | Magnetic |
Top Read | Top Read Window |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Vial Material | Acrylic |
Magnet Type | Rare Earth |
Frame Material | Aluminum |
Total Number of Vials | 3 |
Item | HD Magnetic Aluminum Box Level |
Accuracy - Standard | 0.029 Degrees |
Hand Grip Construction | Cushioned |
End Cap Type | Removable End Caps |
Vial Shape | Barrel |
Magnetic | Magnetic |
Level Type | Box |
Vial Types Included | Level Vials, Plumb Vials |
Number of 30 Vials | 0 |
Number of 45 Vials | 0 |
Description
The Johnson HD Magnetic Aluminum Box Level is a high-quality tool that will make your work easier. It has magnetic edges and a cushioned hand grip, making it easy to handle. The box level has 3 vials for accuracy and precision. The top read vial can be used for plumb or level readings. It also features a rare earth magnet that provides superior strength and stability. The frame is made of aluminum, which means it is lightweight yet durable enough to last through tough jobs. If you are looking for a strong magnetic box level with accurate measurements, the Johnson HD Magnetic Aluminum Box Level is the ideal product for you.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 10-32 (ZTP1032)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- JOHNSON LEVEL & TOOL Laser Level, 150 ft. (40-6240)
- JOHNSON LEVEL & TOOL TORPEDO LASER LEVEL 9"" (40-0915)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 78" L (1737-7800)
- JOHNSON LEVEL & TOOL Box Level Set, Al Frame, 32" and 78" L, Color: Orange (1738-3278)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 4, 48 in. L (1253-4800)
- KAPRO 987XL SATURN 48" (987-41X-48)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels