Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
HD Aluminum Box Level
Mfr # 9850-4800
Zoro # G101728299
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.029 Degrees /0.5mm/m
- Color Orange
- Features Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 9850-4800
- Zoro # G101728299
- UPC # 049448985043
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Details
Accuracy | 0.029 Degrees /0.5mm/m |
Color | Orange |
Features | Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips |
Magnetic/Nonmagnetic | Nonmagnetic |
Top Read | Top Read Window |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Frame Material | Aluminum |
Total Number of Vials | 3 |
Number of Magnets | 0 |
Vial Material | Acrylic |
Item | HD Aluminum Box Level |
End Cap Type | Removable End Caps |
Accuracy - Standard | 0.29 Degrees |
Hand Grip Construction | Cushioned |
Number of 30 Vials | 0 |
Level Type | Box |
Number of 45 Vials | 0 |
Vial Types Included | Level Vials, Plumb Vials |
Vial Shape | Barrel |
Magnetic | Nonmagnetic |
Description
HD Aluminum Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Material Acrylic, Vial Shape Barrel, Features Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips, End Cap Type Removable End Caps, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.29 Degrees , Frame Material Aluminum, Overall Length 48 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HOUGEN-OGURA 1/2 in. Round Punch (76340)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28319)
- AIR LOCKER Air Punch Nailer/Nail Remover/Nail Puller. 1/4" NPT Thread Air Inlet, 80-120 PSI (AP900)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-9600)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-2400)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 5, 72 in. L (1253-7200)
- JOHNSON LEVEL & TOOL IBeam Level, 72 in L, 5Vial, Magnetic, Aluminum, Black (3872)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Silver (1741-2400)
- JOHNSON LEVEL & TOOL 72 Magnet ALU Level (3872)
- EMPIRE LEVEL True Blue 78 In. Aluminum Magnetic I-Beam Level (500M.78)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels