Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
HD Aluminum Box Level
Mfr # 9850-2400
Zoro # G701728330
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.029 Degrees /0.5mm/m
- Color Orange
- Features Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 9850-2400
- Zoro # G701728330
- UPC # 049448985029
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Details
Accuracy | 0.029 Degrees /0.5mm/m |
Color | Orange |
Features | Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips |
Magnetic/Nonmagnetic | Nonmagnetic |
Top Read | Top Read Window |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Vial Material | Acrylic |
Total Number of Vials | 3 |
Number of Magnets | 0 |
Item | HD Aluminum Box Level |
Frame Material | Aluminum |
Number of 45 Vials | 0 |
Hand Grip Construction | Cushioned |
End Cap Type | Removable End Caps |
Level Type | Box |
Vial Types Included | Level Vials, Plumb Vials |
Accuracy - Standard | 0.029 Degrees |
Number of 30 Vials | 0 |
Vial Shape | Barrel |
Magnetic | Nonmagnetic |
Description
HD Aluminum Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Material Acrylic, Vial Shape Barrel, Features Machined Gauging Edges, Removable End Caps, Cushioned Hand Grips, End Cap Type Removable End Caps, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 24 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15062)
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- CAPRI TOOLS 3/8 in Drive 19 mm Universal Impact Socket (5-3319)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-9600)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-4800)
- JOHNSON LEVEL & TOOL 5 Pocket Level (500)
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3724)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Silver (1741-2400)
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- STANLEY Magnetic Level, 9" (42-264)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels