Shop All Leveling Rods and Tripods
Johnson Level & Tool
Elevating Tripod
Mfr # 40-6796
Zoro # G312530322
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Adjustable
- Color Black, Silver
- Mounting Thread Size 1/4"-20
- Compatible with Level Type Laser Levels
- Adjustable Height Telescoping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6796
- Zoro # G312530322
- UPC # 049448067961
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Mounting Thread Size | 1/4"-20 |
Adjustable Height | Telescoping |
Overall Height - Maximum | 51 in |
Overall Height - Minimum | 16 in |
Details
Item | Elevating Tripod |
Head Style | Adjustable |
Color | Black, Silver |
Compatible with Level Type | Laser Levels |
Material | Aluminum |
Number of Segments | 3 |
Description
Elevating Tripod, Adjustable Height Telescoping, Overall Height - Maximum 51 in, Overall Height - Minimum 16 in, Graduation Marks Not Applicable, Head Style Adjustable, Includes Not Applicable, Material Aluminum, Mounting Thread Size 1/4 In.-20, Number of Segments 3, Color Black, Silver, Compatible with Level Type Laser Levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-20 UNC (403108)
- BUCKET BOSS Wrench Roll (70040)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NM4 WSM30)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 16 ft. (40-6316)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. (40-6325)
- SITEPRO 805-M 5M Aluminum Leveling Rod (CR) - Metric (11-805-M)
- Johnson Level & Tool Leveling Rods and Tripods