Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Johnson Level & Tool
Dot Laser Level, Single, Number of Beams 5 (Discontinued)
Mfr # 40-6695
Zoro # G3779310
Free Shipping & Returns
This Product is Discontinued
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 5
- Number of Dots 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6695
- Zoro # G3779310
- UPC # 049448066957
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 2 in |
Width | 5 in |
Height | 5 1/2 in |
Thread Size | 1/4"-20, 5/8"-11 |
Overall Width | 5 in |
Overall Height | 5 3/4 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Depth | 2 in |
Description
Dot Laser, Accuracy +/-1/8 in @ 50 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Includes Case, Target, Mounting Strap, Number of Beams 5, Number of Planes 0, Number of Dots 5, Number of Lines 0, Working Range with Detector - Maximum Not Applicable, Working Range without Detector - Maximum 100 ft, Mount Type Magnetic, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red, Number of Level Vials 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.