Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Dot Laser Level, Single, Number of Beams 3
Mfr # 40-6693
Zoro # G3779268
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 3
- Number of Dots 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6693
- Zoro # G3779268
- UPC # 049448066933
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 5 1/2 in |
Width | 5 in |
Thread Size | 1/4"-20, 5/8"-11 |
Length | 2 in |
Overall Height | 5 3/4 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Description
Dot Laser, Accuracy +/-1/8 in @ 50 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Includes Case, Target, Mounting Strap, Number of Beams 3, Number of Planes 0, Number of Dots 3, Number of Lines 0, Working Range with Detector - Maximum Not Applicable, Working Range without Detector - Maximum 100 ft, Mount Type Magnetic, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Red, Number of Level Vials 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Bending Shoe, EMT, 1/2 to 2 in (13934)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/2 (E-12588)
- LANG TOOLS Lang Tools LNG-856-3ST 16 in. 856 Series Extra-Long Pin Punches with Handle (LNG-856-3ST)
- SIMONDS Warding File, Second/Dbl., 8inL, Nat. (73483000)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Green, 50 ft. (40-6210)
- JOHNSON LEVEL & TOOL LINE LEVEL ALUMINUM 3"" (555)
- JOHNSON LEVEL & TOOL Self-Leveling Cross-Line Laser Level (40-0912)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 150' (LDM150)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6605)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs