Shop All Electronic and Laser Leveling Kits
Johnson Level & Tool
Digital Level, 48" L
Mfr # 5700-4800D
Zoro # G7299864
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Range (Ft.) 0 to 90
- Includes Case
- Length (In.) 48 in
- Operating Temp. (F) 14 Degrees to 122 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 5700-4800D
- Zoro # G7299864
- UPC # 049448570041
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 48 in |
Overall Width | 2 1/4 in |
Overall Height | 1 in |
Overall Length | 48 in |
Battery Size | AA |
Description
When you need to make sure your work is level, the Johnson Level & Tool 48" Digital Level is the perfect tool for the job. With a +/- 0.05 degree accuracy for 90 degrees and 0 degrees, this digital level has an accuracy of +/-0.10 degrees for all other angles. The digital readout can be seen from up to 150 ft away with its backlit display. Powered by two AA alkaline batteries, it comes with a 2 year warranty that includes free repair or replacement of defective parts. The Johnson Level & Tool 48" Digital Level will give you peace of mind when you are working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun (B204)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16 (C41202)
- JOHNSON LEVEL & TOOL Self-Level Crss-Line Lsr (40-6603)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- JOHNSON LEVEL & TOOL Digital Level, 10" L (1435-1000D)
- KAPRO 810 Prolaser Nail Gripper (810)
- STABILA Remodeler Set 58"/32" (37832)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- SOLA Electronic Digital Level, 24 in L (LSB24DG)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs