Shop All Electronic and Laser Leveling Kits
Johnson Level & Tool
Digital Level, 10" L
Mfr # 1435-1000D
Zoro # G7299873
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Range (Ft.) 0 to 90
- Visual/Audible Indicators No
- Length (In.) 10 in
- Accuracy +/-0.1 Degrees for 0 Degrees and 90 Degrees , All Other Angles 0.20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 1435-1000D
- Zoro # G7299873
- UPC # 049448100033
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 10 in |
Overall Length | 10 in |
Overall Width | 2 in |
Overall Height | 3/4 in |
Battery Size | CR2032 |
Description
The Johnson Level & Tool 1435-1000D Digital Level provides you with an accurate way to get the job done. It is easy to use and has a total length of 10 in.. This digital level has a +/-0.1 degree accuracy for 0 degrees and 90 degrees, while all other angles have an accuracy of +/-0.20 degrees. The unit comes with a remote receiver which can be attached to your belt or tool pouch. You can switch between inches and feet on this digital level using the dual units button on the side of the display screen. This digital level also features a data hold function, allowing you to freeze readings on the display screen for more precise measurements. Get accurate results every time with the Johnson Level & Tool 1435-1000D Digital Level.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES LONG REACH SCRAPER 11-1/2" (AD87700)
- MILWAUKEE TOOL 6" 4/6 TPI SAWZALL Blades (5 Pk) (48-00-5041)
- BETA Diagonal Flush Cutting Nipper, 120mm (011860101)
- MAYHEW SCRAPER DOMINATOR ANGLED 3/4" (MY42015)
- JOHNSON LEVEL & TOOL Level Box Digital 48In (1760-4800)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- JOHNSON LEVEL & TOOL Self-Level Crss-Line Lsr (40-6603)
- JOHNSON LEVEL & TOOL Digital Level, 48" L (5700-4800D)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 14" L (MLDIG14, 2114-21)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- SITEPRO SK32X 32-Power Pro Automatic Level (25-SK32X)
- Johnson Level & Tool Electronic and Laser Leveling Kits