Shop All Angle, Pitch, and Slope Locators
Johnson Level & Tool
Digital Angle Finder, Mag, VGroove, 1 Vial
Mfr # 1886-0400
Zoro # G5314626
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 0 Degrees to 180 Degrees
- Overall Width 2 in
- Overall Height 2 7/8 in
- Vial Type Bubble
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1886-0400
- Zoro # G5314626
- UPC # 049448604005
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Width | 2 in |
Overall Height | 2 7/8 in |
Size | 2 in |
Overall Depth | 1 5/16 in |
Description
The Johnson 1886-0400 Digital Angle Finder is a reliable tool that will help you take measurements. With an accuracy of 0.1 degrees, this digital angle finder has the ability to measure angles between 0 and 180 degrees. This electronic angle finder is easy to use with its LCD display and two rare earth magnets. It comes with three V batteries which are included in the package. The acrylic vial ensures that readings are accurate even in difficult conditions or lighting situations. With the Johnson 1886-0400 Digital Angle Finder, you can achieve precision results quickly and easily.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (280652)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ins, 5 in. (5UFY3)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 19 In L (1888-1900)
- JOHNSON LEVEL & TOOL Digital Angle Finder, 10 in, Aluminum (1750-1000)
- JOHNSON LEVEL & TOOL Locator, Pitch/Slope (750)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, V-Groove (1886-0300)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- JOHNSON LEVEL & TOOL Johnson Angle Locator and Ruler Functions Metric SAE 0 to 360 deg Digital LCD Display SS (1888-1100)
- STARRETT Miter Protractor, 12 In (505A-12)
- Johnson Level & Tool Measuring and Layout Tools