Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Cross Line Laser, Int, Green, 150 ft.
Mfr # 40-6232
Zoro # G2840162
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Manual Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6232
- Zoro # G2840162
- UPC # 049448062324
- Country of Origin United States
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 1 3/8 in |
Length | 4 in |
Width | 3/4 in |
Thread Size | 1/4"-20 |
Overall Depth | 4 in |
Tripod Thread Size | 1/4"-20 |
Overall Height | 1 3/8 in |
Overall Width | 3/4 in |
Description
The Johnson 40-6232 Cross Line Laser is a quality tool that will meet the demands of your next project. It has an accuracy of +/-1/16 in at 10 ft and can be used both indoors and outdoors. With cylindrical lens technology, this laser level offers excellent visibility. The hard anodized scratch resistant housing protects the interior from wear and tear. This green laser has a height of 1 3/8 in., length of 4 in., and laser color of green. The beam can be projected horizontally or vertically for precise results. The Johnson 40-6232 Cross Line Laser is a quality tool you will want to equip yourself with for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15pc. Bright 118 Degrees Drill Bit Set (450-000015)
- CRESCENT NICHOLSON FILE 6""XSLIM TAPER CARD (21873NN)
- MOODY TOOL Open End Wrench, 5/16 in., 30 Deg, 3 in. L (76-1558)
- MITUTOYO Rect, In, Steel, Asme 0, 8 pcs. (516-712-26)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6601)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- JOHNSON LEVEL & TOOL LINE LEVEL ALUMINUM 3"" (555)
- JOHNSON LEVEL & TOOL Johnson 40-0921 Laser Level Kit, Red Laser (40-0921)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Int, 50 ft. (40-6200)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6519)
- BOSCH Line and Dot Laser, Exterior/Interior (GCL100-40G)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs