Shop All Specialty Levels
Johnson Level & Tool
Cross Check Level, Acrylic, 2-1/4 In, PK10
Mfr # SM125
Zoro # G3519887
product price: $49.65
/pk 10, $4.97/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.25 in
- Width (In.) 1.75 in
- Total Number of Vials 2
- Thickness (In.) 0.52 in
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # SM125
- Zoro # G3519887
- UPC # 094714379095
- Country of Origin United States
- Category Specialty Levels
Dimensions
Length (In.) | 2.25 in |
Width (In.) | 1.75 in |
Mounting Hole Dia. (In.) | 0.156 in |
Side Width | 1 7/16 in |
Mounting Hole Diameter | 3/16 in |
Overall Width | 1 7/16 in |
Overall Height | 3/16 in |
Overall Length | 2 1/4 in |
Description
Use the JOHNSON SM125 Cross Check Level to ensure accuracy when making measurements. It has two vials, which allows you to measure in both horizontal planes simultaneously. Made of clear acrylic plastic, this cross check level is highly durable and resistant to damage. The body has a width of 1.75 in., length of 2.25 in., and thickness of 0.52 in.. With two mounting holes, this level comes with everything you need for installation purposes. The vial material is clear acrylic, which means it will not fog up or become distorted even after years of use. When you want an accurate read on your measurements, make sure to equip yourself with the Johnson 2 1/4" Cross Check Level today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- WESTWARD WESTWARD Tool Utility Cart, 4-Drawers, Gloss Red, Keyed, 30" W x 20" D x 38" H (2CZY5)
- DEWALT 14" 100T Ultra-Fine Crosscuts Table Saw Thin Kerf (DW7651)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 0.960 In L, PK25 (SM920)
- JOHNSON LEVEL & TOOL BULLS EYE LEVEL 1-3/8"" (100)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 36"" (1300-3600)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- JOHNSON LEVEL & TOOL 48 Bamboo Level (1610-4800)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.590 In L, PK10 (SM053)
- HHIP 12" Inspection Block Master Level With 2 Vials (4901-0092)
- Johnson Level & Tool Specialty Levels