Shop All Pencil Sharpeners
Johnson Level & Tool
Carpenter Pencil/Crayon Sharpener
Mfr # 300B-50
Zoro # G2990951
original price:
$5.95
5% off
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body ABS Plastic
- Length (In.) 3 in
- For Use With Carpenter Pencils, Lumber Crayons
- Lead Type All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 300B-50
- Zoro # G2990951
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Length (In.) | 3 in |
Width (In.) | 1 in |
Overall Length | 3 in |
Details
Item | Pencil/Crayon Sharpener |
Color | Black |
Body | ABS Plastic |
For Use With | Carpenter Pencils, Lumber Crayons |
Lead Type | All |
Features | Stainless Steel Blades, Top Hole For Keychain |
Product Type | Sharpener for Carpenter Pencils/Lumber Crayons |
Material | Plastic |
Accessory Type | Sharpener for Carpenter Pencils/Lumber Crayons |
Description
Pencil/Crayon Sharpener, Accessory Type Sharpener for Carpenter Pencils/Lumber Crayons, Color Black, For Use With Carpenter Pencils, Lumber Crayons, Material Plastic, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 12" x 8" x 24" Gusseted Poly Bags, 1.5 mil, Clear, PK 500 (PB1475)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (207141)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Blue, PK50 (7403)
- ACCO Quartet® Class 3 Classic Comfort Laser Pointer, Jade Green, 500-yds (MP2703TQ)
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- ELMERS SHARPENER, PENCIL, BUZZBT, AST (EPI16758)
- CHARLES LEONARD Two Hole Pencil Sharpener w/catcher + Eraser Caps, Assorted (76548-ST)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- SCHOOL SMART 1-Hole Hand Held Pencil Sharpener, Silver, Pack of 12 PK (TPG-12912)
- STAEDTLER C/O SP RICHARDS Staedtler Handheld Barrel Pencil Sharpener, 2.5in dia. x 3in, Assorted Colors, 6/Box (51163BK03)
- ZORO SELECT Pencil Sharpener, Blk, Battery Operated (2WFU2)
- Johnson Level & Tool Pencil Sharpeners