Shop All Specialty Levels
Johnson Level & Tool
Bulls Eye Level, Acrylic, 1.575 In L, PK10
Mfr # SM057
Zoro # G3553453
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circular Without Flange
- Total Number of Vials 10
- Accuracy 69 Arc Min
- Application Levels in Both Horizontal Planes Simultaneously
- Dia. (In.) 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # SM057
- Zoro # G3553453
- UPC # 094714379064
- Country of Origin Austria
- Category Specialty Levels
Dimensions
Dia. (In.) | 1.575 in |
Overall Height | 3/8 in |
Overall Diameter | 1 9/16 in |
Overall Length | 1 9/16 in |
Details
Item | Bulls Eye Level |
Type | Circular Without Flange |
Total Number of Vials | 10 |
Accuracy | 69 Arc Min |
Application | Levels in Both Horizontal Planes Simultaneously |
Vial Material | Acrylic |
Thickness (In.) | 0.394 in |
Includes | Package Quantity 10 |
Characteristics | Levels in Both Horizontal Planes Simultaneously |
Construction | Acrylic Plastic Body |
Frame Material | Plastic |
Color | White |
Number of Centering Circles | 1 |
Level Shape | Circular without Flange |
Description
Bulls Eye Level, Overall Height 3/8 in, Overall Length 1 9/16 in, Accuracy 69 Arc Min, Frame Material Plastic, Level Shape Circular without Flange, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 1, Number of Mounting Holes Not Applicable, Overall Diameter 1 9/16 in, Vial Material Acrylic, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- GREY PNEUMATIC $29-Pc 3/4" Standard Imp Skt Set (GP8029)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Orange (3805)
- JONARD TOOLS Fuse Puller Insulated (FP-600INS)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.544 In L, PK25 (SM901)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- JOHNSON LEVEL & TOOL Level Post Orange Abs Plastic (175-O)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.150 In L, PK10 (SM250)
- BON TOOL Bon 14-130 Hand Level, 1X (14-130)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs