Shop All Specialty Levels
Johnson Level & Tool
Bulls Eye Level, Acrylic, 1.181 In L, PK10
Mfr # SM056
Zoro # G3534562
product price: $40.19
/pk 10, $4.02/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circular Without Flange
- Total Number of Vials 1
- Construction Acrylic Plastic Body
- Dia. (In.) 1.181 in
- Accuracy 37 Arc Min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # SM056
- Zoro # G3534562
- UPC # 094714379057
- Country of Origin Austria
- Category Specialty Levels
Dimensions
Dia. (In.) | 1.181 in |
Overall Length | 1 3/16 in |
Overall Diameter | 1 3/16 in |
Overall Height | 3/8 in |
Details
Item | Bulls Eye Level |
Type | Circular Without Flange |
Total Number of Vials | 1 |
Construction | Acrylic Plastic Body |
Accuracy | 37 Arc Min |
Characteristics | Levels in Both Horizontal Planes Simultaneously |
Includes | Package Quantity 10 |
Vial Material | Acrylic |
Application | Levels in Both Horizontal Planes Simultaneously |
Thickness (In.) | 0.394 in |
Number of Centering Circles | 1 |
Frame Material | Plastic |
Level Shape | Circular without Flange |
Color | White |
Description
Bulls Eye Level, Overall Height 3/8 in, Overall Length 1 3/16 in, Accuracy 37 Arc Min, Frame Material Plastic, Level Shape Circular without Flange, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 1, Number of Mounting Holes Not Applicable, Overall Diameter 1 3/16 in, Vial Material Acrylic, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard Metric Socket Set (CSAS9N)
- O.C. WHITE CO Prolite 5" Fluorescent Mag, 45" R, 3D (EM-45-W)
- TOOLPRO Belt, 2 in Top Grain Leather Tool Belt, Leather (TP00960)
- MILESCRAFT FeatherBoard Single Featherboard for Table Saw, Band Saw and Router Table Safety (1406)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.590 In L, PK10 (SM053)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 0.960 In L, PK25 (SM920)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- JOHNSON LEVEL & TOOL Cross Check Level, Acrylic, 2-1/4 In, PK10 (SM125)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs