Shop All Specialty Levels
Johnson Level & Tool
Bulls Eye Level, Acrylic, 0.787 In L, PK10
Mfr # SM055
Zoro # G3547966
product price: $34.65
/pk 10, $3.47/ea
$34.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circular Without Flange
- Total Number of Vials 1
- Vial Material Acrylic
- Construction Acrylic Plastic Body
- Characteristics Levels in Both Horizontal Planes Simultaneously
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # SM055
- Zoro # G3547966
- UPC # 094714379040
- Country of Origin Austria
- Category Specialty Levels
Dimensions
Dia. (In.) | 0.787 in |
Overall Diameter | 13/16 in |
Overall Length | 13/16 in |
Overall Height | 3/8 in |
Details
Item | Bulls Eye Level |
Type | Circular Without Flange |
Total Number of Vials | 1 |
Vial Material | Acrylic |
Construction | Acrylic Plastic Body |
Characteristics | Levels in Both Horizontal Planes Simultaneously |
Accuracy | 53 Arc Min |
Thickness (In.) | 0.354 in |
Includes | Package Quantity 10 |
Application | Levels in Both Horizontal Planes Simultaneously |
Frame Material | Plastic |
Number of Centering Circles | 1 |
Color | White |
Level Shape | Circular without Flange |
Description
The Johnson SM055 Bulls Eye Level is the perfect tool for measuring horizontal planes. It allows you to level up in both planes at once, so you can get your work done faster and more efficiently. The Bulls Eye Level is a circular level without flange, making it ideal for working with smaller items. This specialty level has an accuracy of 53 arc min., ensuring that your measurements are precise. It is made of clear acrylic plastic, which makes it lightweight and easy to handle. The 0.787" diameter ensures that you have a large surface area to work with while using this product. The Johnson Bulls Eye Level will give you the accuracy and precision you need when measuring horizontal planes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X20)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 6-Inch Round Shank (6946INS)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 7/32 (16W799)
- SPYDER Hole Saw, Bi-Metal, 3-1/4 (600095CF)
- JOHNSON LEVEL & TOOL 48 Bamboo Level (1610-4800)
- JOHNSON LEVEL & TOOL MAGNETIC POCKET LEVEL 5"" (500)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.544 In L, PK25 (SM901)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.630 In L, PK10 (SM252)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- KAPRO 935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder (935-10)
- Johnson Level & Tool Specialty Levels