Shop All Specialty Levels
Johnson Level & Tool
Bulls Eye Level, Acrylic, 0.709 In L, PK10
Mfr # SM054
Zoro # G3525873
product price: $32.75
/pk 10, $3.28/ea
$32.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circular Without Flange
- Total Number of Vials 1
- Dia. (In.) 0.709 in
- Accuracy 41 Arc Min
- Construction Acrylic Plastic Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # SM054
- Zoro # G3525873
- UPC # 094714379033
- Country of Origin Austria
- Category Specialty Levels
Dimensions
Dia. (In.) | 0.709 in |
Overall Length | 11/16 in |
Overall Diameter | 11/16 in |
Overall Height | 3/8 in |
Details
Item | Bulls Eye Level |
Type | Circular Without Flange |
Total Number of Vials | 1 |
Accuracy | 41 Arc Min |
Construction | Acrylic Plastic Body |
Thickness (In.) | 0.354 in |
Application | Levels in Both Horizontal Planes Simultaneously |
Characteristics | Levels in Both Horizontal Planes Simultaneously |
Includes | Package Quantity 10 |
Vial Material | Acrylic |
Level Shape | Circular without Flange |
Color | White |
Number of Centering Circles | 1 |
Frame Material | Plastic |
Description
Bulls Eye Level, Overall Height 3/8 in, Overall Length 11/16 in, Accuracy 41 Arc Min, Frame Material Plastic, Level Shape Circular without Flange, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 1, Number of Mounting Holes Not Applicable, Overall Diameter 11/16 in, Vial Material Acrylic, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Pocket Level (1794485)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- BON TOOL Bon 84-574 Sledge Hammer, 10 Lb 36" Wood Handle (84-574)
- KIPP Cam Lever Adjustable Size: 0 M05X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X50)
- JOHNSON LEVEL & TOOL 48 Bamboo Level (1610-4800)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- JOHNSON LEVEL & TOOL Level Post Orange Abs Plastic (175-O)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.544 In L, PK25 (SM901)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs