Shop All Specialty Levels
Johnson Level & Tool
Bulls Eye Level, Acrylic, 0.472 In L, PK10
Mfr # SM051
Zoro # G3557127
product price: $31.39
/pk 10, $3.14/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Circular Without Flange
- Total Number of Vials 1
- Construction Acrylic Plastic Body
- Application Levels in Both Horizontal Planes Simultaneously
- Vial Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # SM051
- Zoro # G3557127
- UPC # 094714379019
- Country of Origin Austria
- Category Specialty Levels
Dimensions
Dia. (In.) | 0.472 in |
Overall Diameter | 1/2 in |
Overall Length | 1/2 in |
Overall Height | 1/4 in |
Details
Item | Bulls Eye Level |
Type | Circular Without Flange |
Total Number of Vials | 1 |
Construction | Acrylic Plastic Body |
Application | Levels in Both Horizontal Planes Simultaneously |
Vial Material | Acrylic |
Characteristics | Levels in Both Horizontal Planes Simultaneously |
Thickness (In.) | 0.276 in |
Accuracy | 53 Arc Min |
Includes | Package Quantity 10 |
Level Shape | Circular without Flange |
Number of Centering Circles | 1 |
Color | White |
Frame Material | Plastic |
Description
Bulls Eye Level, Overall Height 1/4 in, Overall Length 1/2 in, Accuracy 53 Arc Min, Frame Material Plastic, Level Shape Circular without Flange, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 1, Number of Mounting Holes Not Applicable, Overall Diameter 1/2 in, Vial Material Acrylic, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 1/8 (C15915)
- BIG GATOR TOOLS 3 Piece Set, Metric, (2) V-DrillGuides and (1) V-TapGuide® (The Complete Metric Set)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43008)
- VERSADRIVE HMT HD Combi Drill-Tap Set, M12, M16, M20, M24 (301130-SET1)
- JOHNSON LEVEL & TOOL Level Post Orange Abs Plastic (175-O)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.575 In L, PK10 (SM057)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- JOHNSON LEVEL & TOOL MAGNETIC POCKET LEVEL 5"" (500)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- HOPKINS THREE WAY NEVER FADE LEVEL (9516)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs