Shop All Optical and Transit Levels and Packages
Johnson Level & Tool
Builders Transit Level Kit, 22X, 200 ft
Mfr # 40-6912
Zoro # G4591291
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Level Product Grouping Transits
- Working Range 200 ft
- Magnification 22X
- Accuracy +/-3/16 in @ 100 ft
- Horizontal Range 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6912
- Zoro # G4591291
- UPC # 049448069125
- Country of Origin China
- Category Optical and Transit Levels and Packages
Dimensions
Focus Diameter - Minimum | 4 ft |
Tripod Thread Size | 5/8"-11 |
Description
Builders Transit Level Kit, Leveling Type Leveling Screws, Magnification 22X, Aperture 22 mm, Working Range - Maximum 200 ft, Field of View 1 Degrees 6' (2'/100'), Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 4 ft, Accuracy +/-3/16 in @ 100 ft, Horizontal Range 90 Degrees , Includes Grade Rod, Tripod, Case, Number of Lenses 6, Features Vertical Arc, IP Rating Not Rated, Vernier Reading 15 arc minutes, Vertical Graduations 1 Degrees , Vertical Range 45 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Blue (PSH38M-BLU)
- GEARWRENCH Medium Hex Die Adapter (3884D)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 32X, 450 ft. (40-6962)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- JOHNSON LEVEL & TOOL Builders Level Kit, 22X, 200 ft (40-6902)
- JOHNSON LEVEL & TOOL 22X Builders Transit Level, Range 200 Ft (40-6910)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 32X, 450 ft (40-6963)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 30X, 400 ft. (40-6960)
- SITEPRO LT6-900 Meridian 22X Optical Level-Transit Kit (44-D8834K-1T)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs