Shop All Box, I-Beam, and Torpedo Levels
This Product is Discontinued
Johnson Level & Tool
Box Level, Aluminum, Magnetic, 24 in. L (Discontinued)
Mfr # 1924
Zoro # G3779100
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 24 in
- Accuracy 0.017 Degrees /0.3mm/m
- Color Orange
- Features Powerful Magnets, Magnified Vial, GloView Vial, Shock Resistant End Caps Protect Frame, Ergonomic Rubber Hand Grips, Shatter Proof Block Vials
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1924
- Zoro # G3779100
- UPC # 049448192403
- Country of Origin Austria
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Details
Accuracy | 0.017 Degrees /0.3mm/m |
Color | Orange |
Features | Powerful Magnets, Magnified Vial, GloView Vial, Shock Resistant End Caps Protect Frame, Ergonomic Rubber Hand Grips, Shatter Proof Block Vials |
Magnetic/Nonmagnetic | Magnetic |
Top Read | Yes |
Number of 45 Degree Vials | 0 |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Lighted Vials | No |
Item | Box Level |
Number of Magnets | 3 |
Total Number of Vials | 3 |
Magnet Type | Rare Earth |
Vial Type | Block |
Vial Material | Acrylic |
Number of 30 Degree Vials | 0 |
Number of V-Grooves | 0 |
Frame Material | Aluminum |
Description
Box Level, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Yes, Vial Material Acrylic, Features Powerful Magnets, Magnified Vial, GloView Vial, Shock Resistant End Caps Protect Frame, Ergonomic Rubber Hand Grips, Shatter Proof Block Vials, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 3, Frame Material Aluminum, Color Orange, Total Number of Vials 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.