Shop All Box, I-Beam, and Torpedo Levels
This Product is Discontinued
Johnson Level & Tool
Box Level, Aluminum Frame, Nonmagnetic (Discontinued)
Mfr # 1737-2459
Zoro # G7612353
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 24 in, 59 in
- Color Orange
- Features Patented Glo-View(R)
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1737-2459
- Zoro # G7612353
- UPC # 049448737246
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in, 59 in |
Details
Color | Orange |
Features | Patented Glo-View(R) |
Magnetic/Nonmagnetic | Nonmagnetic |
Top Read | Yes |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Vial Material | Acrylic |
Number of V-Grooves | 0 |
Total Number of Vials | 3 |
Frame Material | Aluminum |
Magnet Type | None |
Number of Magnets | 0 |
Item | Box Level |
Description
Box Level, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Yes, Vial Material Acrylic, Features Patented Glo-View(R), Number of V-Grooves 0, Magnet Type None, Number of Magnets 0, Frame Material Aluminum, Color Orange, Total Number of Vials 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.