Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Box Level, Aluminum Frame, 96" L
Mfr # 5700-9600
Zoro # G4548465
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.029 Degrees /0.5mm/m
- Color Orange
- Features Ergonomic Hand Grips
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 5700-9600
- Zoro # G4548465
- UPC # 049448700967
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 96 in |
Overall Length | 96 in |
Details
Accuracy | 0.029 Degrees /0.5mm/m |
Color | Orange |
Features | Ergonomic Hand Grips |
Magnetic/Nonmagnetic | Nonmagnetic |
Top Read | Top Read Window |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Vial Material | Acrylic |
Total Number of Vials | 3 |
Item | Box Level |
Number of V-Grooves | 0 |
Number of Magnets | 0 |
Frame Material | Aluminum |
Accuracy - Standard | 0.029 Degrees |
Vial Shape | Block |
Number of 45 Vials | 0 |
Vial Types Included | Level Vials, Plumb Vials |
Level Type | Box |
End Cap Type | Removable End Caps |
Magnetic | Nonmagnetic |
Vial Illumination | None |
Number of 30 Vials | 0 |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Ergonomic Hand Grips, End Cap Type Removable End Caps, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 96 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- WESTWARD Adjustable Wrench Set, 3/4 in, 1 in, 1 1/8 in Jaw Cap, Alloy Steel, Chrome, Metric/SAE, 3-Piece (1NYD2)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7158)
- INGERSOLL-RAND Throttle Valve (285B-50)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 59" L, Total Number of Vials: 3 (5700-5900M)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Yellow (1717-2400)
- JOHNSON LEVEL & TOOL Torpedo Level, 12 in L, 4Vial, Aluminum, Black (1435-1200)
- JOHNSON LEVEL & TOOL 5 Pocket Level (500)
- JOHNSON LEVEL & TOOL Level, Plastic, 48 In L, 3 Vials, Orange (7748-O)
- SANDS LEVEL & TOOL CO Aluminum Magnetic Torpedo Level, 9 (SLSC50M)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs