Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Box Level, Aluminum Frame, 78" L
Mfr # 1737-7800
Zoro # G7613175
original price:
$175.64
11% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 78 in
- Accuracy 0.4mm/m
- Color Orange
- Features Domed Level Vial, Glo-View(R) Technology, Removable GripTight(TM) End Caps
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1737-7800
- Zoro # G7613175
- UPC # 049448173785
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 78 in |
Overall Length | 78 in |
Description
When you need to make sure your job is level, the Johnson Level & Tool 78" Aluminum Box Level is the tool you will want to have on hand. It can be used for both indoor and outdoor projects. The aluminum frame box level has a removable grip-tight end caps so that it can be held securely with one hand. This box level features four vials, including two plumb vials and two level vials. Its domed level vial is made of a special material that glows in low light conditions, making it easy to read from any angle. Its top read feature allows you to see which way the bubble needs to be adjusted when working on slanted surfaces. The Johnson Level & Tool 78" Aluminum Box Level gives you great value for your money because it is both reliable and durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 9mm 6 Point 235mm (167M-9)
- PROTO Jaw Puller, 7 t, 3 Jaw (J4038)
- SUPERIOR TOOL Replacement Blade, For Use with 29JA12 (42773)
- IGAGING Micro USB DataConnect Kit - 35-025-USB (35-025-USB)
- JOHNSON LEVEL & TOOL I Beam Level, 48 In (3848)
- JOHNSON LEVEL & TOOL Alignment Laser, Red, Vertical Projection (40-6201)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 24 In L, 3 Vials, Silver (1300-2400)
- JOHNSON LEVEL & TOOL Deck Mate Deck Spacer (60-275)
- JOHNSON LEVEL & TOOL Level, Plastic, 24 In L, 3 Vials, Orange (7724-O)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 96" L (5700-9600)
- DEWALT I-Beam Level, Aluminum, 72 in., Yellow (DWHT42169)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs