Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Box Level, Aluminum Frame, 72" L
Mfr # 5700-7200
Zoro # G7613184
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.029 Degrees /0.5mm/m
- Color Orange
- Features Ergonomic Hand Grips
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 5700-7200
- Zoro # G7613184
- UPC # 049448700721
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72 in |
Overall Length | 72 in |
Description
The Johnson Level & Tool 72" Box Level is a must-have for any serious DIYer. It will help you take accurate measurements and make sure your work is level. The orange box level has a removable end cap that allows you to switch between different types of levels quickly and easily. This box level features Johnson's Glo-View technology, which makes it easy to read the vials in low light conditions. This aluminum frame has a length of 72 in., while the total number of vials is 3. There are 2 plumb vials on this tool, as well as one straight wireway with a length of 72 in.. The Johnson Level & Tool Box Level is an essential tool for anyone looking to take their work up a notch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1-1/2" Drive Impact Adaptor (84901)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 12 pt SAE Socket, 12 Points (43908)
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- CTA MANUFACTURING Vw/Audi Triangle Bolt Socket Set, 5 Piece (CTA1088)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 24" L (5700-2400)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 72 in. L, Yellow (1717-7200)
- JOHNSON LEVEL & TOOL Torpedo Level, Aluminum, 12"L, 4 Vials (1435-1200)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Yellow (1717-2400)
- JOHNSON LEVEL & TOOL Box Level Set, Al Frame, 32" and 78" L, Color: Orange (1738-3278)
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs