Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Box Level, Aluminum Frame, 59" L, Total Number of Vials: 3
Mfr # 5700-5900M
Zoro # G4561643
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.029 Degrees /0.5mm/m
- Color Orange
- Features Ergonomic Hand Grips
- Magnetic/Nonmagnetic Magnetic
- Top Read Top Read Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 5700-5900M
- Zoro # G4561643
- UPC # 049448590063
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 59 in |
Overall Length | 59 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Ergonomic Hand Grips, End Cap Type Removable End Caps, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 8, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 59 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611310-531)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (J7714HT)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 96" L (5700-9600)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-4800)
- JOHNSON LEVEL & TOOL 48 Magnet IBeam Level (1234-4800)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 3, 24 in. L (1253-2400)
- JOHNSON LEVEL & TOOL Alignment Laser, Grn, Vertical Projection (40-6211)
- STABILA Level Set Yellow 3Pc (48380)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs