Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Box Level, Aluminum, 24in L, Yllw, 4 Magnets
Mfr # 1718-2400
Zoro # G2267371
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 24 in
- Accuracy +/-0.012 in
- Color Yellow
- Features Powerful GripTight(TM) V-Groove Rare Earth Magnets Hold to Flat or Round Ferrous Metal Surfaces, Lifetime guarantee, Guaranteed accuracy, Patented Glo-View(R) Recharges The vial Surrounds From Light Sources for Easy-Read In Low Light, Domed Level Vial Offers 320 Degrees Visibility, Large Comfortable Rubberized Hand Grips, Reinforced Aerospace Aluminum Allow Frame, Removable GripTight(TM) End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1718-2400
- Zoro # G2267371
- UPC # 049448171828
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- MILWAUKEE TOOL 30Ft Compact Wide Blade Tape Measure (48-22-0430)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- JOHNSON LEVEL & TOOL Bulls Eye Level (100)
- JOHNSON LEVEL & TOOL I Beam Level, 48 In (3748)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-7800)
- JOHNSON LEVEL & TOOL 48 Magnet IBeam Level (1234-4800)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 5, 72 in. L (1253-7200)
- JOHNSON LEVEL & TOOL Magnetic Aluminum Torpedo Level, 9 In (8500M)
- KRAFT TOOL I-Beam Level, Alum, Red, 72 in L, 10 Vials (SLHD72)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs