Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Box Level, 6 Vials, Bamboo Frame, 48" L
Mfr # 1611-4800
Zoro # G806132186
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy 0.5mm/m
- Color Brown
- Features Aluminum Gauging Edges, Coating Resists Mortar Adhesion
- Includes Acrylic Block Vials with Top Read Windows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1611-4800
- Zoro # G806132186
- UPC # 049448161140
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Polycarbonate, Vial Shape Block, Features Aluminum Gauging Edges, Coating Resists Mortar Adhesion, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.5 mm/m, Frame Material Bamboo, Overall Length 48 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J07515-LT)
- OSG Round Die, HSS, 12-28, UNF (2728400)
- KAPRO 130 48" Project I-Beam Level (130-62-48)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- JOHNSON LEVEL & TOOL Laser Level, 150 ft. (40-6240)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800)
- JOHNSON LEVEL & TOOL I Beam Level, 78 In (3878)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 5, 72 in. L (1253-7200)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Silver (1741-2400)
- JOHNSON LEVEL & TOOL Level Bamboo construction 24in (1610-2400)
- SWANSON TOOL CO Swanson Tools 698-TL041M 6.5 Inch Lil Savage Solid Billet Torpedo Level (698-TL041M)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs