Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Box Beam Level, 24 In, Glo-View(R)
Mfr # 1707-2400
Zoro # G2395662
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Color Yellow
- Features Domed Level Vial Offers 320 deg. Visibility, Rubberized Hand Grips, Anti-Slip/Anti-Shock End Caps Protect Frame
- Magnetic/Nonmagnetic Nonmagnetic
- Top Read Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 1707-2400
- Zoro # G2395662
- UPC # 049448170722
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Details
Color | Yellow |
Features | Domed Level Vial Offers 320 deg. Visibility, Rubberized Hand Grips, Anti-Slip/Anti-Shock End Caps Protect Frame |
Magnetic/Nonmagnetic | Nonmagnetic |
Top Read | Yes |
Number of 45 Degree Vials | 0 |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Item | Box Level |
Vial Material | Acrylic |
Total Number of Vials | 3 |
Frame Material | Aluminum |
Lighted Vials | No |
Vial Type | Barrel, Glo-View(R) |
Number of Magnets | 0 |
Magnet Type | None |
Number of 30 Degree Vials | 0 |
Number of V-Grooves | 0 |
Description
Box Level, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Yes, Vial Material Acrylic, Features Domed Level Vial Offers 320 deg. Visibility, Rubberized Hand Grips, Anti-Slip/Anti-Shock End Caps Protect Frame, Number of V-Grooves 0, Magnet Type None, Number of Magnets 0, Frame Material Aluminum, Color Yellow, Total Number of Vials 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rip Claw Hammr Smth 20Oz (DWHT51054)
- IRWIN T Handle Tap Wrench, 1/4" to 1/2", PK5 (12402ZR)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2130-P2)
- DEWALT Magnetic Drill Kit, 20V, 810 RPM, Brushless (DCD1623GX2)
- JOHNSON LEVEL & TOOL Alignment Laser, Grn, Vertical Projection (40-6211)
- JOHNSON LEVEL & TOOL Line/Surface Level (555)
- JOHNSON LEVEL & TOOL IBeam Level, 72 in L, 5Vial, Magnetic, Aluminum, Black (3872)
- JOHNSON LEVEL & TOOL Magnetic Laser Torpedo Level, 7 1/2 In (40-6164)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 78 in. L, Yellow (1718-7800)
- JOHNSON LEVEL & TOOL 12 Magn Torpedo Level (1421-1200)
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels