Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Aluminum Level, 24 in. L, 3 Vials
Mfr # 1254-2400
Zoro # G4241076
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Accuracy +/-0.012 in
- Color Orange
- Features Ergonomic Cushioned Hand Grips
- Application General contractors; Drywallers; Home Owners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1254-2400
- Zoro # G4241076
- UPC # 049448125425
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Description
If you are looking for a level that is easy to use and transport, the Johnson Level & Tool 24 in. Aluminum Level is the one for you. This orange aluminum level has 3 vials and an accuracy of +/-0.012 in. The straight wireway length measures 24 in., making it easy to carry around and store when not in use. With a magnetic/nonmagnetic frame, this lightweight aluminum level can be used on both ferrous and nonferrous metals as well as drywall or sheetrock. For those who need quick access to a reliable level, the Johnson Level & Tool Aluminum Level is what you want at your side.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16"x1" Carbide Tipped Annular Cutter (CTC5-530-124)
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-14' 6)
- STARRETT Precision Outside Micrometer, 14" (436.1XRLZ-14)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 6 Points (J5336)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 59" L, Total Number of Vials: 3 (5700-5900M)
- JOHNSON LEVEL & TOOL 48 Magnet IBeam Level (1234-4800)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- JOHNSON LEVEL & TOOL Level, Plastic, 24 In L, 3 Vials, Orange (7724-O)
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- STABILA Box Beam Level Set, 16 and 48 in L, 2 Pc (37816)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs