Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Alignment Laser, Red, Vertical Projection
Mfr # 40-6201
Zoro # G6564533
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- Accuracy +/-1/16 in @ 10 ft
- Width 6 3/4 in
- Features Accurate Drivetrain Alignment to Reduce Power Losses, Friction, Bearing Wear and Noise, Detects All Methods of Drivetrain Misalignment Including Offset, Angle and Twist, Includes Pulley Offset Chart to Determine Misalignment Angle
- Includes Case, Target
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6201
- Zoro # G6564533
- Country of Origin Taiwan, Province of China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 1 3/4 in |
Width | 6 3/4 in |
Height | 1 3/4 in |
Overall Width | 11/16 in |
Overall Height | 1 7/8 in |
Overall Depth | 6 11/16 in |
Description
Sheave Alignment Laser, Accuracy +/-1/16 in @ 10 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Accurate Drivetrain Alignment to Reduce Power Losses, Friction, Bearing Wear and Noise, Detects All Methods of Drivetrain Misalignment Including Offset, Angle and Twist, Includes Pulley Offset Chart to Determine Misalignment Angle, Includes Case, Target, Number of Beams 1, Number of Planes 0, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 100 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14552)
- HOUGEN 12,000-Series Oversized Annular Cutter Kit 1 in. Depth (12005)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes (1410101001)
- WESTWARD Adjustable Wrench, Black Oxide (53KA28)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-2400)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- JOHNSON LEVEL & TOOL 72 Magnet ALU Level (3872)
- JOHNSON LEVEL & TOOL IBeam Level, 72 in L, 5Vial, Magnetic, Aluminum, Black (3872)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 78 in. L, Yellow (1718-7800)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 72 in. L, Yellow (1717-7200)
- SANDS LEVEL & TOOL CO Professional LED Level, 24 (SLLED24)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs